Skip Content

DV
STREN-FLEX

3 ft. Attached Eye Cargo Basket - Type 9 Web Sling, Nylon, Number of Plies: 2, 16" W

  • Item # 30H267
  • My Part #
  • Mfr. Model # LB2-916-3
  • Catalog Page # N/A
  • UNSPSC # 24101611
3 ft. Attached Eye Cargo Basket - Type 9 Web Sling, Nylon, Number of Plies: 2, 16" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Web Slings Web Sling
  • Sling Type Attached Eye Cargo Basket - Type 9
  • Sling Length 3 ft.
  • Sling Width 16"
  • Number of Plies 2
  • Sling Material Nylon
  • Basket Hitch Capacity 10,000 lb.
  • Wear Resistant Cover None
  • Eye Length 12"
  • Color Yellow
  • Temp. Range -40 Degrees to 194 Degrees F
  • Yarn Coating Non-Hazardous Acrylic
  • Resists Ethers,Resistant to Alcohols,Strong Alkalies
  • Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Sling Capacity @ 30 Degrees 5000 lb.
  • Sling Capacity @ 45 Degrees 7100 lb.
  • Sling Capacity @ 60 Degrees 8700 lb.
  • Number of Sling Legs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms