Skip Content
TP
STREN-FLEX

10 ft. Endless Round Sling, 21,200 lb. Vertical Hitch Capacity, Blue

  • Item # 48GC39
  • Mfr. Model # STRERSG7-10
  • Catalog Page # N/A
  • UNSPSC # 24101611
10 ft. Endless Round Sling, 21,200 lb. Vertical Hitch Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $186.82 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Round Sling
  • Sling Type Endless
  • Color Code Blue
  • Length 10 ft.
  • Vertical Hitch Capacity 21,200 lb.
  • Choker Hitch Capacity 17,000 lb.
  • Basket Hitch Capacity 42,400 lb.
  • Width Under Load 2-1/4"
  • Eye Length 1-1/2"
  • Diameter 1-5/8"
  • Material Polyester
  • Temp. Range -40 to 190 Degrees F
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Includes Permanent Identification Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.