Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STREAMLINE

Finishing Hammer,Smooth Face,3/4lb. Head

  • Item # 29CK53
  • My Part #
  • Mfr. Model # 22129
  • Catalog Page # N/A
  • UNSPSC # 27111602
Finishing Hammer,Smooth Face,3/4lb. Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Finishing Hammer
  • Type Slight Curved
  • Head Weight 3/4 lb.
  • Head Length 5-3/4"
  • Head Material Steel
  • Overall Length 5-11/16"
  • Face Smooth
  • Handle Hardwood Hickory
  • Features Hickory Hardwood Handle, Heat Treated Head, Flat Round Face
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.