C3
STREAMLIGHT

Weapon Mounted Flashlight, LED, 300 lm, Blk

  • Item # 21XN53
  • My Part #
  • Mfr. Model # 69210
  • Catalog Page # N/A
  • UNSPSC # 39111702
Weapon Mounted Flashlight, LED, 300 lm, Blk close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Weapon Mounted Tactical Lights


$240.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

With a durable aircraft aluminum body this STREAMLIGHT TLR-1® weapon mounted flashlight features a deep-dish parabolic reflector for a concentrated beam with optimum peripheral illumination. Model has an ambidextrous momentary/steady On-Off switch that also has an easy-to-activate strobe mode. The one handed snap-on/tighten design helps to keep your hands safely away from the muzzle when attaching or detaching. Model mounts directly to handguns with Glock-style rails and to all MIL-STD-1913 (Picatinny) rails. Flashlight includes keys for Glock-style, Picatinny, Beretta 90two, Smith and Wesson 99, and Smith and Wesson TSW.

View More

Technical Specs

  • Item Weapon Mounted Flashlight
  • Peak Beam Intensity 12,000
  • Lamp Type LED
  • Battery Size CR123A
  • Mounting Type Rail
  • Batteries Included Yes
  • Battery Burn Time 2.5 hr.
  • Length 3-1/4"
  • Lumens 300
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 1.44"
  • Switch Type Momentary/steady On-Off switch / Strobe
  • Lens Material Boro Float Glass
  • Safety Rated Not Safety Rated
  • Battery Type Lithium
  • Beam Distance 219m
  • Impact Resistance Yes
  • Water Penetration Rating IPX7
  • Light Output Modes High / Strobe
  • Weight with Batteries 0.26 lb.
  • Rechargeable No
  • Standards Meets applicable European Community Directives
  • Number of Batteries 2
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General