Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STREAMLIGHT

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 615, Black

  • Item # 39CC98
  • Mfr. Model # 74500
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 615, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $151.25 / each
Get This Price

$120.85

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Light Technology LED
  • Rechargeable Yes
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type Lithium-Ion
  • Lumens 615/320/160
  • Lumens Range 450 to 750
  • Maximum Lumens Output 615
  • Run Time on High Setting 1 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 7.00"
  • Body Dia. 0.95"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1/2/3.8 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 400/283/200m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Spot
  • Special Light Output Mode Strobe
  • Weight with Batteries 7.10 oz.
  • Drop Rating 2.0m
  • Peak Beam Intensity 40,000/20,000/10,000cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 615, Black is rated 3.5 out of 5 by 2.
Rated 5 out of 5 by from Best flashlight ever. Period. Order 74503 for the flashlight and 120v charger.
Date published: 2017-05-08
Rated 2 out of 5 by from Be aware that this is only a flashlight, not the charger base (Part# 32PF15) or the power adapter (part# 6NA86) to plug in the charger base sold separately. The flashlight is great, but the web page does not specify flashlight only, wish I had known this before ordering. Why would anyone sell just a rechargeable flashlight without charger and not mention it anywhere on the web page, that's just silly and irresponsible. The reason for the two star review it's a good flashlight, and at least it came with the rechargeable battery.
Date published: 2015-08-18
  • y_2017, m_6, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_39CC98, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.