Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STREAMLIGHT

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 160, Black

  • Item# 5XA83
  • Mfr. Model# 85010
  • Catalog Page# 668
  • UNSPSC# 39111702
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 160, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $127.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lantern floats. Batteries not included.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 3.5 hr.
  • Length 5.60"
  • Lumens 160
  • Lumens Range 100 to 249
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 160
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 0.94"
  • Switch Type Push Button
  • Lens Material Glass
  • Safety Rated Not Safety Rated
  • Beam Distance 190m
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Weight with Batteries 4.96 oz.
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Drop Rating 3m
  • Peak Beam Intensity 9000cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Rubber Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by The Streamlight Scorpion is by far the best light with the best features I have found.Rubber coated and shock resistant. Super bright. A perfect sized compact tactical light for your flashlight needs. The uses for this light not only meet but exceed my needs as a Maintenance guy in a warehouse environment. February 15, 2013
Rated 5 out of 5 by exelent Tactical Flashlight I love my Tactical Flashlight, I used it everyday, and it is one of the thing that I can count on to work for me at anytime, at work, at the Fire Station or when I do travel to my Coutry,it never let me down, Thank you...... June 8, 2012
  • 2015-09-08T19:45:02.582-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5XA83, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.