Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STREAMLIGHT

Tactical LED Handheld Flashlight, Plastic, Maximum Lumens Output: 275, Yellow

  • Item# 5TZK9
  • Mfr. Model# 88863
  • Catalog Page# 668
  • UNSPSC# 39111702
Tactical LED Handheld Flashlight, Plastic, Maximum Lumens Output: 275, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $96.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a nylon polymer body and O-ring seals, the PolyTac® LED flashlight is engineered to resist damage from water and impact. The durable, compact flashlight also features super-bright C4® LED bulbs. The push-button tail switch activates momentary blink or constant light options. Waterproof up to 1m for 30 min. Powered by 2 CR123A batteries, included. Battery burn time is 3 hr.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 3/56 hr.
  • Length 5.90"
  • Lumens 275/14
  • Lumens Range 250 to 449
  • Run Time on High Setting 3 hr.
  • Maximum Lumens Output 275
  • Lamp Life 50,000 hr.
  • Body Color Yellow
  • Body Material Plastic
  • Body Dia. 1.00"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance 275/63m
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 5.20 oz.
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Drop Rating 3.0m
  • Peak Beam Intensity 19,000/1000cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.