DG
STREAMLIGHT

Stinger Flashlight Work Light Upgrade

  • Item # 40X984
  • My Part #
  • Mfr. Model # 75951
  • Catalog Page # N/A
  • UNSPSC # 39111702
Stinger Flashlight Work Light Upgrade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stinger Flashlight Work Light Upgrade
  • Standards ANSI/NEMA FL1-2009
  • Length 7-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None