Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STREAMLIGHT

Halogen Tactical Lantern, ABS Plastic, Maximum Lumens Output: 150, Orange, 11.50"

  • Item# 3KXN1
  • Mfr. Model# 45127
  • Catalog Page# N/A
  • Catalog Group# E8225
  • UNSPSC# 39111702
Halogen Tactical Lantern, ABS Plastic, Maximum Lumens Output: 150, Orange, 11.50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $217.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Smart circuitry in the AC/DC charger automatically turns the lamp on when the power goes off. Xenon dual-filament 8W safety bulb provides instant backup beam. Includes mounting rack and charger. Push-button switches. Swivel-head lantern rotates 90° in any direction to put the light where you want it. The halogen bulb is superbright. High-impact ABS thermoplastic housing, break-resistant polycarbonate lens, and a nonslip, cushioned-grip handle. Individual serialization number for easy identification. Virtually maintenance-free battery.

View More

Technical Specs

  • Item Lantern
  • Flashlight Grade Tactical
  • Lamp Type Halogen
  • Flashlight Battery Size 6V
  • Flashlight Battery Type Sealed Lead Acid
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 9 hr.
  • Lumens Range 100 to 249
  • Run Time on High Setting 9 hr.
  • Maximum Lumens Output 150
  • Focus Fixed
  • Length 11.50"
  • Lumens 150
  • Lamp Life 100 hr.
  • Body Color Orange
  • Body Material ABS Plastic
  • Replacement Lamp 45908
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Weight with Batteries 7.40 lb.
  • Light Output Modes High
  • Impact Resistance No
  • Safety Rating Not Rated
  • Safety Rated Not Safety Rated
  • Standards Meets Applicable European Community Directives
  • Includes Lantern, AC/DC Charge Cords, Rack
  • Rechargeable Yes
  • Peak Beam Intensity 1500cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.