Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
STREAMLIGHT

LanternHalogen, Plastic, Maximum Lumens Output: 400, Orange, 11.50"

  • Item# 2RVL2
  • Mfr. Model# 45102
  • Catalog Page# N/A
  • UNSPSC# 39111702
LanternHalogen, Plastic, Maximum Lumens Output: 400, Orange, 11.50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $293.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lantern
  • Flashlight Grade Tactical
  • Lamp Type Halogen
  • Flashlight Battery Size 6V
  • Flashlight Battery Type Sealed Lead Acid
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3.5 hr.
  • Lumens Range 250 to 449
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 400
  • Length 11.50"
  • Lumens 400
  • Lamp Life 100 hr.
  • Body Color Orange
  • Body Material Plastic
  • Replacement Lamp 3PCF2
  • Switch Type Push Button
  • Lens Material Plastic
  • Weight with Batteries 7.40 lb.
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Safety Rated Not Safety Rated
  • Standards Meets Applicable European Community Directives
  • Includes 12v DC Direct Wire Charge Rack, Shoulder Strap,
  • Rechargeable Yes
  • Peak Beam Intensity 105,000cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.