Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STREAMLIGHT

Industrial Halogen Handheld Flashlight, Plastic, Maximum Lumens Output: 145, Orange

  • Item# 2RVK1
  • Mfr. Model# 25027
  • Catalog Page# 664
  • UNSPSC# 39111702
Industrial Halogen Handheld Flashlight, Plastic, Maximum Lumens Output: 145, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $197.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough nylon polymer housing on this flashlight provides a nonslip foam comfort grip. The safety orange color helps provide easy visibility. The power switch allows users to select between ON, OFF, and blink functions. Battery burn time is 11⁄2 hr. Charging time is 10 hr. in the 12VDC charger/holder. High-intensity halogen bulb is protected by break-resistant polycarbonate lens with scratch-resistant coating.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Lamp Type Halogen
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type NiCd
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5 hr.
  • Length 13.00"
  • Lumens 145
  • Lumens Range 100 to 249
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 145
  • Lamp Life 100 hr.
  • Body Color Orange
  • Body Material Plastic
  • Body Dia. 1.50"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance 316m
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Weight with Batteries 1.00 lb.
  • Replacement Lamp 25107
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Drop Rating 2m
  • Peak Beam Intensity 25,000cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Charge Sleeve, DC Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.