Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
STREAMLIGHT

LED, Nylon, Maximum Lumens Output: 45, Green, 3.00"

  • Item# 5TZJ9
  • Mfr. Model# 14103
  • Catalog Page# N/A
  • Catalog Group# D9288
  • UNSPSC# 39111702
LED, Nylon, Maximum Lumens Output: 45, Green, 3.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hands Free Lights

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Lumens 45
  • Batteries Included Yes
  • Battery Burn Time 5.25/100 hr.
  • Number of Batteries 1
  • Lumens Range 0 to 49
  • Maximum Lumens Output 45
  • Beam Distance Not Specified
  • Body Color Green
  • Body Material Nylon
  • Drop Rating 3.0m
  • Lamp Life 50/100,000 hr.
  • Lamp Type LED
  • Length 3.00"
  • Lens Material Polycarbonate
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed, Flood, Spot
  • Special Light Output Mode Blue Light, Infrared, Red Light
  • Standards ANSI/NEMA FL1
  • Switch Type Push Button
  • Water Penetration Rating IPX7
  • Weight with Batteries 3.30 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous