Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
STREAMLIGHT

Lantern, Halogen, Maximum Lumens Output: 150, Tan, 11.50"

  • Item # 3KXL8
  • Mfr. Model # 45129
  • Catalog Page # N/A
  • Catalog Group # E8225
  • UNSPSC # 39111702
Lantern, Halogen, Maximum Lumens Output: 150, Tan, 11.50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $279.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lantern
  • Flashlight Grade Tactical
  • Light Technology Halogen
  • Flashlight Battery Size 6V
  • Flashlight Battery Type Sealed Lead Acid
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Lumens 150
  • Lumens Range 100 to 249
  • Maximum Lumens Output 150
  • Length 11.50"
  • Run Time on High Setting 9 hr.
  • Body Color Tan
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 9 hr.
  • Lamp Life 100 hr.
  • Replacement Lamp 3PCE8
  • Switch Type Push Button
  • Lens Material Plastic
  • Weight with Batteries 7.40 lb.
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Standards Meets Applicable European Community Directives
  • Includes (1) 120v AC Charge Cord, (1) 12v DC Charge Cord, Charge Rack, Shoulder Strap, Emergency Lighting Wall Sticker
  • Peak Beam Intensity 1500cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.