Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
STREAMLIGHT

Scene Light, LED, Plastic, Maximum Lumens Output: 5300, Yellow, 22.00"

  • Item # 30KA23
  • My Part #
  • Mfr. Model # 45670
  • Catalog Page # 530
  • UNSPSC # 39111702
Scene Light, LED, Plastic, Maximum Lumens Output: 5300, Yellow, 22.00" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,054.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weather-resistant STREAMLIGHT® industrial lantern helps illuminate remote locations. Unit is rapidly deployed and easily stowed, this portable light brings high output to your work area. Designed with narrow footprint and 72" extension pole.

View More

Technical Specs

  • Item Lantern
  • Flashlight Grade Industrial
  • Light Technology LED
  • Flashlight Battery Size 12V
  • Flashlight Battery Type Sealed Lead Acid
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Lumens 5300/2500/1300
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 5300
  • Length 22.00"
  • Run Time on High Setting 4 hr.
  • Body Color Yellow
  • Flashlight Body Material Plastic
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 4/9/18 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Toggle
  • Lens Material Plastic
  • Beam Distance 410/292/215m
  • Weight with Batteries 25.00 lb.
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Adjustable
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IP67
  • Standards ANSI/NEMA FL1 2009, Meets Applicable European Community Directives
  • Includes Batteries, Shoulder Strap, (1) 120v AC Charge Cord, (1) 12v DC Charge Cord, Charger
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.