Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
STREAMLIGHT

Lantern, Halogen, Plastic, Maximum Lumens Output: 400, Orange, 11.50"

  • Item # 2RVK9
  • My Part #
  • Mfr. Model # 45110
  • Catalog Page # N/A
  • UNSPSC # 39111702
Lantern, Halogen, Plastic, Maximum Lumens Output: 400, Orange, 11.50" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $201.88 / each

Web Price $212.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The time-tested design keeps performing in the field. Swivel-head lantern can rotate 90° in any direction to put the light where you want it. The halogen bulb is superbright. High-impact ABS thermoplastic housing, break-resistant polycarbonate lens, and a nonslip, cushioned-grip handle. Push-button switch. Individual serialization number for easy identification. Includes virtually maintenance-free 6V lead-acid rechargeable battery, AC and DC chargers, mounting rack, and shoulder strap.

View More

Technical Specs

  • Item Lantern
  • Flashlight Grade Tactical
  • Light Technology Halogen
  • Flashlight Battery Size 6V
  • Flashlight Battery Type Sealed Lead Acid
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Lumens 400
  • Lumens Range 250 to 449
  • Maximum Lumens Output 400
  • Length 11.50"
  • Run Time on High Setting 3.5 hr.
  • Body Color Orange
  • Flashlight Body Material Plastic
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3.5 hr.
  • Lamp Life 100 hr.
  • Replacement Lamp 3PCF2
  • Switch Type Push Button
  • Lens Material Plastic
  • Weight with Batteries 7.40 lb.
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Standards Meets Applicable European Community Directives
  • Includes (1) 120v AC Charge Cord, (1) 12v DC Charge Cord, Charge Rack, Shoulder Strap
  • Peak Beam Intensity 105,000cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.