Skip Content

DG
STREAMLIGHT

Lantern, Xenon, Plastic, Maximum Lumens Output: 3350, Orange, 14.90"

  • Item # 21XN34
  • My Part #
  • Mfr. Model # 45600
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Lantern,Xenon,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lantern
  • Flashlight Grade Tactical
  • Light Technology Xenon
  • Flashlight Battery Size 12V
  • Flashlight Battery Type Sealed Lead Acid
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Lumens 3350
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 3350
  • Length 14.90"
  • Run Time on High Setting 2 hr.
  • Body Color Orange
  • Flashlight Body Material Plastic
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.8 hr.
  • Lamp Life 2000 hr.
  • Replacement Lamp 45637
  • Switch Type Toggle
  • Lens Material Plastic
  • Weight with Batteries 10.10 lb.
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Standards Meets Applicable European Community Directives
  • Includes Shoulder Strap, Flood Lens only, Charger sold separately
  • Peak Beam Intensity 1,000,000cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products