ST
STREAMLIGHT

LED Spotlight, Plastic, Maximum Lumens Output: 1000, Black, 6.75"

  • Item # 21XN44
  • My Part #
  • Mfr. Model # 44911
  • Catalog Page # 530
  • UNSPSC # 39111702
LED Spotlight, Plastic, Maximum Lumens Output: 1000, Black, 6.75" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to cast a direct beam, this high-intensity light has a pistol-grip handle for comfortable use.

View More

Technical Specs

  • Item Spotlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Light Technology LED
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size Proprietary
  • Lumens 1000/550/35
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 1000
  • Run Time on High Setting 3 hr.
  • Lamp Life 50,000 hr.
  • Length 6.75"
  • Body Dia. 3.62"
  • Flashlight Body Material Plastic
  • Body Color Black
  • Number of Batteries 1
  • Batteries Included Yes
  • Charging Time 4 hr.
  • Cord Length 4.8 ft.
  • Cord Type 120VAC
  • Battery Burn Time 3/6/80 hr.
  • Switch Type Trigger
  • Light Output Modes High / Medium / Low
  • Special Light Output Mode No Special Light Output
  • Lens Material Polycarbonate
  • Beam Distance 678/490/200m
  • Water Penetration Rating IPX8
  • Weight with Batteries 1.52 lb.
  • Standards ANSI/NEMA FL1 2009, RoHS, Meets Applicable European Community Directives
  • Includes 120v AC Charger
  • Manufacturers Warranty Length Limited Lifetime
  • Replacement Lamp None
  • Peak Beam Intensity 115,000/60,000/10,000cd
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.