WV
STREAMLIGHT

LED Penlight, Aluminum, Maximum Lumens Output: 2, Silver, 6.21"

  • Item # 3AU12
  • My Part #
  • Mfr. Model # 65016
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Penlight, Aluminum, Maximum Lumens Output: 2, Silver, 6.21" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $8.80 / each

Web Price $23.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slim penlight has ultrabright LEDs with glare protection. Machined aluminum case has a nonslip, knurled grip. A pocket clip keeps the penlight conveniently at hand. Push-button tail switch activates a momentary blink or constant light. The blue light is visible more than a mile away.

View More

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Number of Batteries 3
  • Flashlight Battery Size AAAA
  • Flashlight Battery Type Alkaline
  • Length 6.21"
  • Lumens Range 0 to 49
  • Maximum Lumens Output 2
  • Lumens 2
  • Run Time on High Setting 24 hr.
  • Body Color Silver
  • Flashlight Body Material Aluminum
  • Batteries Included Yes
  • Battery Burn Time 24 hr.
  • Body Dia. 0.38"
  • Candle Power 110
  • Lamp Life 100,000 hr.
  • Switch Type Push Button
  • Beam Distance 21m
  • Light Output Modes High
  • Special Light Output Mode Blue Light
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1 2009, Meets applicable European Community Directives
  • Includes Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.