Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STREAMLIGHT

LED Penlight, Aluminum, Maximum Lumens Output: 45, Black, 3.60"

  • Item # 2RVN3
  • Mfr. Model # 66318
  • Catalog Page # 546
  • UNSPSC # 39111702
LED Penlight, Aluminum, Maximum Lumens Output: 45, Black, 3.60" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $26.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

C4® LED technology provides extreme brightness. Water-resistant construction includes O-rings to seal all openings. Removable pocket/hat clip and safety lanyard keep it ready for use.

View More

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Number of Batteries 1
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Length 3.60"
  • Lumens Range 0 to 49
  • Maximum Lumens Output 45
  • Lumens 45
  • Run Time on High Setting 2.3 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Batteries Included Yes
  • Battery Burn Time 2.3 hr.
  • Body Dia. 0.60"
  • Candle Power 360
  • Lamp Life 30,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 41m
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1 2009, Meets applicable European Community Directives
  • Includes Clip, Lanyard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


LED Penlight, Aluminum, Maximum Lumens Output: 45, Black, 3.60 In is rated 4.0 out of 5 by 4.
Rated 5 out of 5 by from Got one of these for Christmas 3 years ago and started using it at work. Before long all my guys were asking to use it cause it was more convenient and brighter than their old 2D Maglite’s. I bought one of these for all my guys and they love them. Love the clip as I can put it on my cap and have hands free lighting and the flashlight is small enough that you can keep it in your pocket or hang it on your ID lanyard without it being too bulky.
Date published: 2014-04-21
Rated 5 out of 5 by from My whole Maintenance Team loves these Lights. Perfect for a pocket. Light light Huge Power. Just as handy as......well a Pocket on a shirt.
Date published: 2012-07-26
Rated 1 out of 5 by from My second one has now quit after working for 2 months. Yes I bought two of them. Both after about 2 months would come on for about 2 seconds then quit.
Date published: 2012-07-17
Rated 5 out of 5 by from Excellent Product The perfect size light to keep in your pocket. This is a bright light. They recently redesigned the clip to be able to attach to a hat for hands free use.
Date published: 2012-03-23
  • y_2017, m_6, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_2RVN3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.