Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
STREAMLIGHT

LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.30"

  • Item # 2RVL9
  • My Part #
  • Mfr. Model # 66118
  • Catalog Page # 531
  • UNSPSC # 39111702
LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stylus Pro® LED Pen Light has a sleek design that fits in your pocket. Use this handheld light for close inspection and to illuminate tight spaces. Aluminum case with tail cap push-button On/Off. Ideal for anyone that needs a compact, durable light to carry on a daily basis. Features pushbutton tail switch for momentary or constant on operation. Includes batteries.

View More

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Number of Batteries 2
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Length 5.30"
  • Lumens Range 50 to 99
  • Maximum Lumens Output 90
  • Lumens 90
  • Run Time on High Setting 6.5 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Batteries Included Yes
  • Battery Burn Time 6.5 hr.
  • Body Dia. 0.60"
  • Candle Power 690
  • Lamp Life 30,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 58m
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1 2009, Meets applicable European Community Directives
  • Includes Rubber Switch Cap, Clip, Holster
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.30 In is rated 4.0 out of 5 by 6.
Rated 5 out of 5 by from Best flashlight you will ever own
Date published: 2016-03-09
Rated 4 out of 5 by from Best light I have found so far. I have bought many of these for the employees to use throughout the plant, pretty durable. one of them spent a couple minutes underwater still worked, another went through the washing machine and still works! Altthough I had a few of them that after a couple months I would have to tap on somehting to get the light to come on. Unbreakable clip still breaks.
Date published: 2013-12-12
Rated 5 out of 5 by from This flashlight is bright. I work in the automotive industry and love that it is small enough to keep in my pocket. It is bright so I can see all the dark areas under a vehicle. I use it everyday!
Date published: 2013-02-13
Rated 5 out of 5 by from Perhaps the best flashlight I have had in a long time and is well suited for numerous purposes. It is small and very bright and is not much bigger than a pen. I have 6 D cell mag lights that are not as bright. I highly recommend this for all engineering and maintenance personnel.
Date published: 2013-01-03
Rated 1 out of 5 by from This flashlight does not produce 48 lumens as listed. It actually only produces 24 lumens. Streamliglht lists 24 lumens on their website.
Date published: 2012-11-11
Rated 4 out of 5 by from Have only had it for a short time, but its bright for its size and has good battery life.
Date published: 2012-10-25
  • y_2018, m_7, d_13, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_2RVL9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.