Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
STREAMLIGHT

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 70, Black, 3.94"

  • Item # 39CC95
  • Mfr. Model # 88049
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 70, Black, 3.94" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 3.94"
  • Body Dia. 0.57"
  • Lumens 70/5
  • Lumens Range 50 to 99
  • Maximum Lumens Output 70
  • Run Time on High Setting 0.5 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 0.5/11 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Glass
  • Beam Distance 47/13m
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Water Penetration Rating IPX7
  • Standards ANSI/NEMA FL1 2009, Meets Applicable European Community Directives
  • Drop Rating 1.0m
  • Peak Beam Intensity 550/40cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.