Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STREAMLIGHT

LED Keychain Flashlight, Aluminum, Maximum Lumens Output: 10, Orange, 1.47"

  • Item # 21XN47
  • My Part #
  • Mfr. Model # 73006
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Keychain Flashlight, Aluminum, Maximum Lumens Output: 10, Orange, 1.47" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keychain Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size LR44
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 1.47"
  • Body Dia. 0.43"
  • Lumens 10
  • Lumens Range 0 to 49
  • Maximum Lumens Output 10
  • Run Time on High Setting 8 hr.
  • Body Color Orange
  • Flashlight Body Material Aluminum
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 8 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Twist
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Standards Meets Applicable European Community Directives
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.