ST
STREAMLIGHT

LED Headlamp, Aluminum, 50,000 hr Lamp Life, Maximum Lumens Output: 1,000, Black

  • Item # 435X17
  • My Part #
  • Mfr. Model # 61306
  • Catalog Page # 528
  • UNSPSC # 39111702
LED Headlamp, Aluminum, 50,000 hr Lamp Life, Maximum Lumens Output: 1,000, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Flashlights~Headlamps


$122.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.84 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Details

This versatile, hands-free headlamp is designed for use in police and military tactical situations.

View More

Technical Specs

  • Item General Purpose Headlamp
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Lighting Technology LED
  • Rechargeable Yes
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size Proprietary
  • Lumens 1000/400/65
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 1,000
  • Run Time on High Setting 1.5 hr
  • Light Output Modes High / Medium / Low
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Special Light Output Mode No Special Light Output
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5/2.8/20hr
  • Lamp Life 50,000 hr
  • Flashlight Beam Type Fixed
  • Weight with Batteries 8.1 oz
  • Lens Material Glass
  • Switch Type Push Button
  • Replacement Lamp No
  • Mounting Type Head / Hardhat Strap
  • Body Dia. 1.2 in
  • Beam Distance 232/147/60m
  • Water Penetration Rating IPX4
  • Drop Rating 2m
  • Standards All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
  • Includes 120V AC USB Adapter TYPE A, Rechargeable battery
  • Peak Beam Intensity 13,500/5400/900cd
  • Manufacturers Warranty Length Limited Lifetime
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.