Skip Content

ST
STREAMLIGHT

LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 80, Tan

  • Item # 39AU38
  • My Part #
  • Mfr. Model # 61070
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Headlamp,LED,Camo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Lumens 80/20/6
  • Lumens Range 50 to 99
  • Maximum Lumens Output 80
  • Run Time on High Setting 5 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Tan
  • Flashlight Body Material Plastic
  • Special Light Output Mode Green Light
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 5/20/63 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Beam Type Flood, Spot
  • Weight with Batteries 5.50 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Mounting Type Strap
  • Body Dia. 1.75"
  • Beam Distance 126/26/15m
  • Water Penetration Rating IPX4
  • Drop Rating 2.0m
  • Standards ANSI/NEMA FL1 2009, Meets applicable European Community directives, UL
  • Peak Beam Intensity 4000/175/55cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.