ST
STREAMLIGHT

LED Headlamp, Aluminum, 50,000 hr. Lamp Life, Maximum Lumens Output: 635, Black

  • Item # 20JN14
  • My Part #
  • Mfr. Model # 61304
  • Catalog Page # 528
  • UNSPSC # 39111702
LED Headlamp, Aluminum, 50,000 hr. Lamp Life, Maximum Lumens Output: 635, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.59 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR123A
  • Lumens 635/105/20
  • Lumens Range 450 to 750
  • Maximum Lumens Output 635
  • Run Time on High Setting 1.8 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Special Light Output Mode No Special Light Output
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1.5/2.7/20 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Beam Type Fixed
  • Weight with Batteries 6.60 oz.
  • Lens Material Glass
  • Switch Type Push Button
  • Mounting Type Strap
  • Body Dia. 1.20"
  • Beam Distance 184/76/33m
  • Water Penetration Rating IPX4
  • Drop Rating 1.0m
  • Standards ANSI/NEMA FL1 2009, Meets applicable European Community directives
  • Peak Beam Intensity 8500/1540/280cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


LED Headlamp, Aluminum, 50,000 hr. Lamp Life, Maximum Lumens Output: 635, Black is rated 3.0 out of 5 by 2.
Rated 4 out of 5 by from Streamlight makes a great light and this headlamp is no exception! Well built,great quality and PLENTY bright!! My only reason for not giving it 5 stars is the batteries.It uses (2) CR123A batteries which are rather pricey and don't seem to last very long. Would rather see a single 18650 cell in it. GREAT PRODUCT !!!
Date published: 2018-10-26
Rated 2 out of 5 by from I got a strean ligth less than a year ago now is not working i replaced batteries and still does NOT WORK HELPP
Date published: 2018-02-21
  • y_2018, m_12, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_20JN14, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.