Skip Content

ST
STREAMLIGHT

LED Hands Free Light, Aluminum, Maximum Lumens Output: 115, Black, 3.26"

  • Item # 5TZJ3
  • My Part #
  • Mfr. Model # 69140
  • Catalog Page # 529
  • UNSPSC # 39111702
Tactical Hands Free Light,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Lumens 115
  • Lumens Range 100 to 249
  • Maximum Lumens Output 115
  • Flashlight Battery Size CR123A
  • Flashlight Battery Type Lithium-Ion
  • Run Time on High Setting 6 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Body Dia. 1.47"
  • Length 3.26"
  • Light Output Modes High
  • Mounting Type Clamp
  • Special Light Output Mode Blue Light
  • Batteries Included Yes
  • Battery Burn Time 6 hr.
  • Number of Batteries 2
  • Beam Distance 167m
  • Lamp Life 50,000 hr.
  • Lens Material Glass
  • Peak Beam Intensity 7000cd
  • Standards ANSI/NEMA FL1
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Water Penetration Rating IPX7
  • Weight with Batteries 5.14 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.