Skip Content

DG
STREAMLIGHT

LED Hands Free Light, Maximum Lumens Output: 55, Tan, 2.34"

  • Item # 38XP53
  • My Part #
  • Mfr. Model # 14069
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Flashlight,LED,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Lumens 55
  • Lumens Range 50 to 99
  • Maximum Lumens Output 55
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Run Time on High Setting 5.5 hr.
  • Body Color Tan
  • Body Dia. 1.08"
  • Length 2.34"
  • Light Output Modes High / Medium / Low
  • Mounting Type Clip On
  • Special Light Output Mode Beacon, Blue Light, Green Light, Infrared, Strobe
  • Batteries Included Yes
  • Battery Burn Time 5.5 hr.
  • Number of Batteries 2
  • Beam Distance 69m
  • Drop Rating 3.0m
  • Lamp Life 50,000 hr.
  • Lens Material Polycarbonate
  • Flashlight Beam Type Fixed
  • Peak Beam Intensity 1175cd
  • Switch Type Push Button
  • Manufacturers Warranty Length 1 yr.
  • Water Penetration Rating IPX7
  • Weight with Batteries 5.02 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.