Skip Content

ST
STREAMLIGHT

LED Hands Free Light, Plastic, Maximum Lumens Output: 70, Black, 3.20"

  • Item # 30KA29
  • My Part #
  • Mfr. Model # 61125
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Hands Free Light, Plastic, Maximum Lumens Output: 70, Black, 3.20" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable Yes
  • Lumens 70/10/1
  • Lumens Range 50 to 99
  • Maximum Lumens Output 70
  • Flashlight Battery Size 660mAh
  • Flashlight Battery Type Lithium-Ion
  • Run Time on High Setting 3.5 hr.
  • Body Color Black
  • Flashlight Body Material Plastic
  • Body Dia. 0.65"
  • Length 3.20"
  • Light Output Modes High / Low
  • Mounting Type Clamp
  • Special Light Output Mode Red Light
  • Batteries Included Yes
  • Battery Burn Time 3.5/16/24/65 hr.
  • Number of Batteries 1
  • Beam Distance 44/14/6/3m
  • Drop Rating 1.0m
  • Lamp Life 30,000 hr.
  • Lens Material Polycarbonate
  • Flashlight Beam Type Fixed
  • Standards ANSI/NEMA FL1
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Water Penetration Rating IPX4
  • Weight with Batteries 1.90 oz.
  • Includes Battery, USB Charger Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.