Skip Content

DG
STREAMLIGHT

LED Hands Free Light, Maximum Lumens Output: 70, Black, 3.20"

  • Item # 30KA28
  • My Part #
  • Mfr. Model # 61126
  • Catalog Page # N/A
  • UNSPSC # 39111702
Indst Hands Free Light,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable Yes
  • Lumens 70/10/1
  • Lumens Range 50 to 99
  • Maximum Lumens Output 70
  • Flashlight Battery Size 660mAh
  • Flashlight Battery Type Lithium-Ion
  • Run Time on High Setting 3.5 hr.
  • Body Color Black
  • Body Dia. 0.65"
  • Length 3.20"
  • Light Output Modes High / Low
  • Mounting Type Clamp
  • Special Light Output Mode Red Light
  • Batteries Included Yes
  • Battery Burn Time 3.5/16/24/65 hr.
  • Number of Batteries 1
  • Beam Distance 44/14/6/3m
  • Drop Rating 1.0m
  • Lamp Life 30,000 hr.
  • Lens Material Polycarbonate
  • Flashlight Beam Type Fixed
  • Standards ANSI/NEMA FL1
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Water Penetration Rating IPX4
  • Weight with Batteries 1.90 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms