Skip Content

ST
STREAMLIGHT

Industrial LED Handheld Flashlight, Plastic, Maximum Lumens Output: 245, Black

  • Item # 52NY69
  • My Part #
  • Mfr. Model # 68781
  • Catalog Page # N/A
  • UNSPSC # 39111702
Handheld Flashlight,Black,245/140 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With both forward-facing Spot and downward-facing Flood light beams, the 3AA Dualie® LED Flashlight gives you multidirectional lighting that helps you see not only what’s ahead of you, but also what's right at your feet, to help you avoid slips trips and falls. Constructed of non-conductive, corrosion-proof polymer resin, with intuitive, independent switching for each function. Features both a low-profile pocket clip and an integrated magnetic clip, to provide you with mounting options, so you can keep your hands free for other tasks.
• Impact resistant to 2 meters
• IPX7 rated waterproof to 1 meter for 30 min.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Lumens Range 100 to 249
  • Maximum Lumens Output 245
  • Run Time on High Setting 9 hr.
  • Flashlight Body Material Plastic
  • Body Color Black
  • Length 7.00"
  • Body Dia. 1.52"
  • Safety Rated Class I, Div. 1
  • Safety Rating Class I, II, Div. 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; Exia; T-Code: T4; MHSA Approved
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 9/18 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 171/18m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Flashlight Beam Type Flood, Spot
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 6.80 oz.
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Drop Rating 2.0m
  • Peak Beam Intensity 7300/140cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Lanyard, Magnetic Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.