Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STREAMLIGHT

Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 850, Black

  • Item# 39CC90
  • Mfr. Model# 88054
  • Catalog Page# N/A
  • UNSPSC# 26111704
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 850, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $229.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.84 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Lamp Type LED
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 1.5/4/12 hr.
  • Length 6.50"
  • Lumens 850/350/85
  • Lumens Range Greater Than 750
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 850
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 1.07"
  • Switch Type Push Button
  • Lens Material Glass
  • Safety Rated Not Safety Rated
  • Beam Distance 200/126/63m
  • Water Penetration Rating IPX4
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Flood
  • Special Light Output Mode Strobe
  • Weight with Batteries 7.20 oz
  • Standards CEC Compliant; Meets applicable European Community Directives.
  • Drop Rating 1.0m
  • Peak Beam Intensity 10,000/4000/1000cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes 120V AC/ 12V DC Adapters, USB Charge Cord, Holster, Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.