Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STREAMLIGHT

Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 350, Black

  • Item # 23X763
  • Mfr. Model # 20603
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 350, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $214.50 / each
Get This Price

$171.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-size flashlights with C4® LED technology deliver a beam up to 1600 ft. Multifunction push-button switch selects High/Medium/Low/Strobe output. Battery burn time is 2 hr. on High, 4 hr. on Medium, 50 hr. on Low, and 4 hr. on Strobe. Lightweight, impact-resistant nylon polymer body has a nonslip rubber grip.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Rechargeable Yes
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type NiCd
  • Lumens 350/160/10
  • Lumens Range 250 to 449
  • Maximum Lumens Output 350
  • Run Time on High Setting 2 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 13.10"
  • Body Dia. 1.50"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2/4/50 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 63/329/490m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 1.70 lb.
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Drop Rating 1.0m
  • Peak Beam Intensity 60,000/27,000/1000cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes AC/DC Charge Cords, (2) Sleeves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.