Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
STREAMLIGHT

Industrial Halogen Handheld Flashlight, Aluminum, Maximum Lumens Output: 200, Black

  • Item# 3YZJ6
  • Mfr. Model# 20202
  • Catalog Page# N/A
  • UNSPSC# 39111702
Industrial Halogen Handheld Flashlight, Aluminum, Maximum Lumens Output: 200, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $180.25 / each

Get This Price

$144.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Lamp Type Halogen
  • Rechargeable Yes
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type NiCd
  • Lumens 200/30
  • Lumens Range 100 to 249
  • Maximum Lumens Output 200
  • Run Time on High Setting 1.3 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 13.20"
  • Body Dia. 1.50"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.3/40 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Dual Body
  • Lens Material Polycarbonate
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 1.70 lb.
  • Replacement Lamp 20111
  • Standards Meets Applicable European Community Directives
  • Peak Beam Intensity 38,000cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes AC Charge Cord, Charge Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.