Skip Content

NC
STREAMLIGHT

Industrial Halogen Handheld Flashlight, Plastic, Maximum Lumens Output: 120, Orange

  • Item# 3YZH9
  • Mfr. Model# 25121
  • Catalog Page# N/A
  • UNSPSC# 39111702
Industrial Halogen Handheld Flashlight, Plastic, Maximum Lumens Output: 120, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $153.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Lamp Type Halogen
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type NiCd
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5/11.5 hr.
  • Length 13.20"
  • Lumens 120/20
  • Lumens Range 100 to 249
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 120
  • Lamp Life 100,000 hr.
  • Body Color Orange
  • Body Material Plastic
  • Body Dia. 1.50"
  • Switch Type Dual Body
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance 28/253m
  • Water Penetration Rating IPX4
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Weight with Batteries 1.10 lb.
  • Replacement Lamp 25127
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Drop Rating 1.0m
  • Peak Beam Intensity 16,000/200cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes AC Charge Cord, Charge Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.