Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
STREAMLIGHT

Industrial Halogen Handheld Flashlight, Plastic, Maximum Lumens Output: 120, Orange

  • Item # 3KFZ9
  • My Part #
  • Mfr. Model # 25123
  • Catalog Page # N/A
  • Catalog Group # E0359
  • UNSPSC # 39111702
Industrial Halogen Handheld Flashlight, Plastic, Maximum Lumens Output: 120, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Light Technology Halogen
  • Rechargeable Yes
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type NiCd
  • Lumens 120/20
  • Lumens Range 100 to 249
  • Maximum Lumens Output 120
  • Run Time on High Setting 1.5 hr.
  • Flashlight Body Material Plastic
  • Body Color Orange
  • Length 13.20"
  • Body Dia. 1.50"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5/11.5 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Dual Body
  • Beam Distance 28/253m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 1.10 lb.
  • Replacement Lamp 25127
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Drop Rating 1.0m
  • Peak Beam Intensity 16,000/200cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes AC/12VDC Charge Cords
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms