Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STREAMLIGHT

Industrial LED, Polymer, Maximum Lumens Output: 85, Black

  • Item# 8CVH5
  • Mfr. Model# 33302
  • Catalog Page# N/A
  • Catalog Group# E0170
  • UNSPSC# 39111702
Industrial LED, Polymer, Maximum Lumens Output: 85, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $83.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size C
  • Flashlight Battery Type Alkaline
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 336 hr.
  • Length 8.55"
  • Lumens 85
  • Lumens Range 50 to 99
  • Run Time on High Setting 336 hr.
  • Maximum Lumens Output 85
  • Focus Fixed
  • Lamp Life 100,000 hr.
  • Body Color Black
  • Body Material Polymer
  • Body Dia. 1.00"
  • Switch Type Switch
  • Lens Material Polycarbonate
  • Safety Rating Class I, Div. 1, Group D; Class I, Div. 2, Groups A,B,C,D; Class I,I, Div. 2, Groups F,G; Class I,II, T3C; Class I, Div. 2, Groups A,B,C,D; Class I,I, Div. 2, Groups F,G; Class I,II, T3C
  • Safety Rated Class I, Div. 1
  • Beam Distance Not Specified
  • Impact Resistance No
  • Water Penetration Rating Not Specified
  • Light Output Modes High
  • Weight with Batteries 0.84 lb.
  • Replacement Lamp 33221
  • Standards Meets Applicable European Community Directives
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Rubber Face Cap for Impact and Shock Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.