Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STREAMLIGHT

Tactical LED, Aluminum, Maximum Lumens Output: 50, Blue

  • Item# 11U133
  • Mfr. Model# 88034
  • Catalog Page# 667
  • UNSPSC# 39111702
Tactical LED, Aluminum, Maximum Lumens Output: 50, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $90.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bright, nonglaring light from the C4® LED is great for pupil and wound examinations. The low beam produces a faint peripheral illumination to slightly illuminate the opposite pupil without causing it to contract. Low, medium, and high light modes are easily switched with a rubber push-button in the tail cap. The impact-resistant lens is made of tempered glass for maximum clarity. Waterproof up to 1m for 30 min. Holster and removable pocket clip are included to help keep the flashlight ready to hand.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5/14/36 hr.
  • Length 3.97"
  • Lumens 50/10/4
  • Lumens Range 50 to 99
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 50
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Blue
  • Body Material Aluminum
  • Body Dia. 0.65"
  • Switch Type Push-button tail switch
  • Lens Material Glass
  • Safety Rated Not Safety Rated
  • Beam Distance 20/36/76m
  • Impact Resistance No
  • Water Penetration Rating IPX7
  • Light Output Modes High / Medium / Low
  • Weight with Batteries 2.24 oz.
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Peak Beam Intensity 1450/340/120cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Nylon Holster, Removable Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.