Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
STREAMLIGHT

General Purpose LED, Black

  • Item# 8ZCH9
  • Mfr. Model# 51001
  • Catalog Page# N/A
  • Catalog Group# E0173
  • UNSPSC# 39111702
General Purpose LED, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Handheld Flashlights

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens 22/79/48
  • Body Color Black
  • Length 8.38"
  • Number of Batteries 2
  • Lamp Life 36,000 hr.
  • Includes Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms