Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
STREAMLIGHT

LED Hands Free Light, Nylon, Maximum Lumens Output: 150, Orange, 9.20"

  • Item# 20JN11
  • Mfr. Model# 91757
  • Catalog Page# 670
  • UNSPSC# 39111702
LED Hands Free Light, Nylon, Maximum Lumens Output: 150, Orange, 9.20" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $314.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight with a scratch-resistant polycarbonate lens.

View More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 1
  • Safety Rating Class I, II, Div. 1, Groups C, D, F, G; Class I, Div. 2, Groups A, B, C, D; Class III; T4; NON-INCENDIVE: Class I Div. 2; Groups A,B,C,D, T-CODE T4;
  • Rechargeable Yes
  • Lumens 150/55
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type NiCd
  • Batteries Included Yes
  • Battery Burn Time 3.5/12 hr.
  • Number of Batteries 1
  • Lumens Range 100 to 249
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 150
  • Beam Distance 227/131m
  • Body Color Orange
  • Body Material Nylon
  • Lamp Life 50,000 hr.
  • Lamp Type LED
  • Length 9.20"
  • Lens Material Polycarbonate
  • Light Output Modes High / Low
  • Flashlight Beam Type Spot
  • Special Light Output Mode Strobe
  • Switch Type Push Button
  • Water Penetration Rating IPX4
  • Weight with Batteries 1.44 lb.
  • Mounting Type Clip On, Magnet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.