TP
STRAUSS

5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 5

  • Item # 31LY37
  • My Part #
  • Mfr. Model # NF4205D181
  • Catalog Page # 820
  • UNSPSC # 27111902
5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Files~Hand File Sets


$164.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.087 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diamond-coated files designed for cutting and grinding hard, brittle, and abrasive materials. Diamond enables faster operation, extends tool life, and allows very accurate tolerances of shape and size.

Note: Diamond files are not suitable for grinding high-carbon steel.
View More

Technical Specs

  • Item Needle File Set
  • Pattern Swiss
  • Number of Pieces 5
  • Finish Natural
  • Length 5-1/2"
  • Cut Type Coarse
  • Profile Shape Square, Half Round, Round
  • Profile Name Equaling, Three Square
  • Handle Design Round
  • Includes Equaling, Three Square
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms