Navigation Menu New

Access My Account, Order History, Lists and more here.

8Z589 RUM200-3-YB UNSPSC # 60111304

Reflective Number Label, 3, Reflective Yellow on Black, 2 1/2 in Character Height, 25 PK

  • Item # 8Z589
  • Mfr. Model # RUM200-3-YB
  • UNSPSC # 60111304
  • Catalog Group # F0238
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Engineer-grade yellow-on-black reflective markers provide high visibility at night and in adverse environmental conditions. The die-cut markers are made with a permanent adhesive for indoor or outdoor use. Service range is -40° to 180°F and outdoor life is 7 yr. Meet ASTM D 4956 requirements for Type I reflective sheeting.

Tap image to zoom.

Roll over image to zoom.

Reflective Number Label, 3, Reflective Yellow on Black, 2 1/2 in Character Height, 25 PK

  • Item # 8Z589
  • Mfr. Model # RUM200-3-YB
  • UNSPSC # 60111304
  • Catalog Group # F0238
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Engineer-grade yellow-on-black reflective markers provide high visibility at night and in adverse environmental conditions. The die-cut markers are made with a permanent adhesive for indoor or outdoor use. Service range is -40° to 180°F and outdoor life is 7 yr. Meet ASTM D 4956 requirements for Type I reflective sheeting.

Technical Specs

  • Item Reflective Number Label
  • Character 3
  • Character Height 2 1/2 in
  • Overall Height 2 7/8 in
  • Overall Width 1 3/4 in
  • Character Type Numbers
  • Material Vinyl
  • Background Color Black
  • Retroreflective Grade Engineer
  • Standards ASTM D 4956
  • Character Color Yellow
  • Die Cut Yes

Engineer-grade yellow-on-black reflective markers provide high visibility at night and in adverse environmental conditions. The die-cut markers are made with a permanent adhesive for indoor or outdoor use. Service range is -40° to 180°F and outdoor life is 7 yr. Meet ASTM D 4956 requirements for Type I reflective sheeting.

Back to Top