Navigation Menu New

Access My Account, Order History, Lists and more here.

41R081 DWR-6-4-EA UNSPSC # 60111304

Reflective Number Label, 4, Reflective White, 6 in Character Height, 1 EA

  • Item # 41R081
  • Mfr. Model # DWR-6-4-EA
  • UNSPSC # 60111304
  • Catalog Group # H3434
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Reflective Number Label, 4, Reflective White, 6 in Character Height, 1 EA

  • Item # 41R081
  • Mfr. Model # DWR-6-4-EA
  • UNSPSC # 60111304
  • Catalog Group # H3434
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Reflective Number Label
  • Character 4
  • Character Height 6 in
  • Overall Height 6 in
  • Overall Width 2 3/4 in
  • Character Type Numbers
  • Material Vinyl
  • Character Width 2 3/4 in
  • Die Cut Yes
Back to Top