Navigation Menu New

Access My Account, Order History, Lists and more here.

41P970 DWR-2-2-5 UNSPSC # 60111304

Reflective Number Label, 2, Reflective White, 2 in Character Height, 5 PK

  • Item # 41P970
  • Mfr. Model # DWR-2-2-5
  • UNSPSC # 60111304
  • Catalog Group # H3431
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Reflective Number Label, 2, Reflective White, 2 in Character Height, 5 PK

  • Item # 41P970
  • Mfr. Model # DWR-2-2-5
  • UNSPSC # 60111304
  • Catalog Group # H3431
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Reflective Number Label
  • Character 2
  • Character Height 2 in
  • Overall Height 2 in
  • Overall Width 1 1/4 in
  • Character Type Numbers
  • Material Vinyl
  • Character Width 1 1/4 in
  • Die Cut Yes
Back to Top