Navigation Menu New

Access My Account, Order History, Lists and more here.

30XA26 DBV-2-1-10 UNSPSC # 60111304

Number Label, 1, Black, 10 PK

  • Item # 30XA26
  • Mfr. Model # DBV-2-1-10
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Number Label, 1, Black, 10 PK

  • Item # 30XA26
  • Mfr. Model # DBV-2-1-10
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Number Label
  • Character 1
  • Overall Height 2 in
  • Overall Width 1 1/4 in
  • Character Type Numbers
  • Material Vinyl
  • Die Cut Yes
Back to Top