Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
STRANCO INC

Letters and Numbers Kit, Assorted, Yellow on Black, 2-1/2" Character Height, 1 EA

  • Item # 5UVJ0
  • My Part #
  • Mfr. Model # RUK-RUM200-KIT
  • Catalog Page # N/A
  • UNSPSC # 60111304
Letters and Numbers Kit, Assorted, Yellow on Black, 2-1/2" Character Height, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $390.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In order to provide high visibility at night and in adverse environmental conditions, these engineer-grade numbers and letters feature reflective characters on a black background. They also feature a permanent adhesive for indoor and outdoor use on temperatures ranging from -40° to 180°F. Outdoor life is 7 yr. The characters meet ASTM D 4956 requirements for Type I reflective sheeting. The kit contains 900 total characters: 25 of each letter A-Z, and 25 of each number 0 to 9.

View More

Technical Specs

  • Item Letters and Numbers Kit
  • Character Assorted
  • Character Height 2-1/2"
  • Overall Height 2-7/8"
  • Overall Width 1-3/4"
  • Character Type Letters, Numbers
  • Material Vinyl
  • Background Color Black
  • Retroreflective Grade Engineer
  • Number of Cards (900) Total Numbers and Letters, (25) of each Number 0-9, (25) of Each Letter A-Z
  • Character Width 1-3/4"
  • Standards ASTM D 4956
  • Die Cut Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.