Skip Content

DG
STRAHL

Mixing Glass,20 oz.,6-19/64 in. H,PK12

  • Item # 49NU14
  • My Part #
  • Mfr. Model # 400203
  • Catalog Page # N/A
  • UNSPSC # 48101903
Mixing Glass,20 oz.,6-19/64 in. H,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Glassware

Technical Specs

  • Item Mixing Glass
  • Type Virtually Unbreakable
  • Size 20 oz.
  • Overall Height 6-19/64"
  • Diameter 3-51/64"
  • Material Polycarbonate Plastic
  • Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None