Skip Content

DG
STRAHL

Bar Butler Brush Cover,6-1/2 in. H,PK5

  • Item # 49NU22
  • My Part #
  • Mfr. Model # 600003
  • Catalog Page # N/A
  • UNSPSC # 48101713
Bar Butler Brush Cover,6-1/2 in. H,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bar Accessories

Technical Specs

  • Item Bar Butler Brush Cover
  • Type Plastic Glass Cleaner
  • Length (In.) 3
  • Width (In.) 5
  • Height (In.) 6-1/2
  • Color Gray
  • Number of Compartments 0
  • Material Microfiber
  • For Use With Barmaid Brush Washer
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None