Skip Content

NC
STORM INTERFACE

Touchless Exit Button,Illuminated,Silver

  • Item # 33UC45
  • My Part #
  • Mfr. Model # AXS REMOTE EXIT SWITCH
  • Catalog Page # N/A
  • UNSPSC # 46171619
Touchless Exit Button,Illuminated,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STORM INTERFACE touchless exit button uses touch-free technology. This ‘request to exit’ switch allows personnel to leave a secured area by simply waving their hand across an illuminated sensor. This REX switch provides a fast and convenient lock release for a defined (timed) duration. The active switch is surrounded by an illuminated annular ring that changes color when the switch is activated. It is intended for location at the secured side of any access controlled door. 2-yr. limited warranty.

View More

Technical Specs

  • Item Touchless Exit Button
  • Type Illuminated
  • Switch Action Touchless
  • Material Stainless Steel
  • Finish Painted
  • Depth 1-3/8"
  • Height 4-9/16"
  • Width 2-3/4"
  • Button Color Red
  • Color Silver
  • Button Dia. 1-3/16"
  • Rating 50mA
  • Input Voltage 12VDC
  • Operating Temp. 0 Degrees to 50 Degrees C
  • Event Audit Trail No
  • Keypad No
  • Standards CE, FCC
  • For Use With Exit and Entry Doors
  • Includes (2) Counter Sunk Cross Head Screws, 5/8" Long Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.