Skip Content

NC
STORM INTERFACE

Panel Fitting Kit, For Use With 5100 Series Displays

  • Item # 33RT58
  • My Part #
  • Mfr. Model # 5100-FK05
  • Catalog Page # N/A
  • UNSPSC # 46171619
Panel Fitting Kit, For Use With 5100 Series Displays close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STORM INTERFACE panel fitting kit contains everything needed to install one of the 5100 Series USB Displays. Install fixed to a flat surface or under panel mounted for a flush, low-profile installation. Contents include: rubber seal for ΒΌ DIN installation, foam gasket for underpanel installation, 4 molded brackets, 4 M4 screws with nuts, and 4 M3 screws.
Note: For use with all Storm Interface 5100 USB Displays, Nos. 33RT50, 33RT51, 33RT52, 33RT53, 33RT54, 33RT55, 33RT56, and 33RT57.

View More

Technical Specs

  • Item Panel Fitting Kit
  • For Use With 5100 Series Displays
  • Includes Rubber Seal for 1/4 in., Foam Gasket for Underpanel, (4) Molded Brackets, (4) M4 Screw with Nut, (4) M3 Screws
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.