Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
STORM INTERFACE

Illuminated Access Control Keypad,12 Key

  • Item # 33UA14
  • My Part #
  • Mfr. Model # STRIKEMASTER DR2I
  • Catalog Page # N/A
  • UNSPSC # 46171619
Illuminated Access Control Keypad,12 Key close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STORM INTERFACE illuminated access control keypad is a self-contained, single door access control system. Rated for continuous use in outdoor or indoor locations. Impact resistant and sealed against water and dust. Illuminated for use in dark or partially lit locations. Keypad will recognize up to 50 user programmed 4-, 5-, or 6-digit entry codes. Entry code indexing of secure allocation and reallocation of entry codes. Timed release or latching operation. Timed lockout for "code hacker" resistance. Hidden entry code feature. Easily installed to any rigid surface. Weather resistant to IP65.
Note: Optional privacy shield, No. 33UA32. Applications requiring 2 door control or alarm and door monitoring functions require the No. 35GW76 keypad.

View More

Technical Specs

  • Item Illuminated Access Control Keypad
  • Case Material High Impact Polymer
  • Series AXS StrikeMaster
  • Height 4-21/32"
  • Width 3-29/32"
  • Depth 1-39/64"
  • Number of Keys 12
  • Timed Entry Allowance 1 to 98 sec.
  • Power Required 12VDC
  • Operating Temp. Range -4 Degrees to 158 Degrees F
  • Max. User Codes 50
  • Standards EU RoHS, EU Low Voltage Directive, WEEE, EMC-CE, FCC Part 15B Class B, EN55022 Class B, EN60950, EN55024
  • Weather Resistant Yes
  • For Use With Any Electrically Operated Strike or Lock
  • Includes Back Box, Gasket, Fixing Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.